- Conspicuity Marking
- 150 ft Length
- 3 in Width
applications
- Vehicle Visibility
| Adhesive | Pressure-Sensitive |
| Series | 983 |
| Length | 150 ft |
| Type | Conspicuity Marking |
| Construction | Rigid |
| Color | Yellow |
| Width | 3 in |
| Performance | Diamond Grade |
| Weight | 5.7 LB |
| EAN or UPC | 51135308660 |

