- Office Tape
- 2592 in Length
- 1/2 in Width
- Transparent Color
| Core Size | 3 in |
| Color | Transparent |
| Type | Office Tape |
| Length | 2,592 in |
| Adhesive | Permanent |
| Weight | 4.595 LB |
| EAN or UPC | 51135209745 |
| Core Size | 3 in |
| Color | Transparent |
| Type | Office Tape |
| Length | 2,592 in |
| Adhesive | Permanent |
| Weight | 4.595 LB |
| EAN or UPC | 51135209745 |