- 8 in Diameter
- Diamond Material
| Dia. | 8 in |
| Material | Diamond |
| Connector Type | Ceramic Fibre Optic Connectors |
| Micron Grade | 3 μm |
| Backing Material | Film |
| Method of Attachment | Pressure Sensitive Adhesive |
| Used With | Carbide |
| Color | Pink |
| Weight | 8.0 LB |
| EAN or UPC | 51111499795 |

