- 6 in Diameter
- P800 Grit
- Aluminum Oxide Material
| RPM [Max] | 12000 rpm |
| Used With | Composites |
| Material | Aluminum Oxide |
| Backing Material | Film |
| Backing Wt. | 3 mil |
| Color | Purple |
| Grit | P800 |
| Coat Type | Open Coat |
| Method of Attachment | Pressure Sensitive Adhesive |
| Dia. | 6 in |
| Weight | 1.35 LB |
| EAN or UPC | 51135140031 |

