
- 6 in Diameter
- Aluminum Oxide Material
- P220 Grit
Dia. | 6 in |
Backing Material | Film |
Color | Purple |
RPM [Max] | 10000 rpm |
Grit | P220 |
Method of Attachment | Hook & Loop |
Material | Aluminum Oxide |
Used With | Composites |
Coat Type | Open Coat |
Backing Wt. | 3 mil |
Weight | 0.006 LB |
EAN or UPC | 51135139448 |
