
- 6 in Diameter
- Aluminum Oxide Material
- P400 Grit
Backing Material | Film |
Dia. | 6 in |
Backing Wt. | 3 mil |
Coat Type | Open Coat |
Material | Aluminum Oxide |
RPM [Max] | 10000 rpm |
Used With | Composites |
Grit | P400 |
Method of Attachment | Hook & Loop |
Color | Purple |
Weight | 0.006 LB |
EAN or UPC | 51135139394 |
