
- 6 in Diameter
- Aluminum Oxide Material
- P600 Grit
Coat Type | Open Coat |
Grit | P600 |
Dia. | 6 in |
Backing Wt. | 3 mil |
Material | Aluminum Oxide |
Method of Attachment | Hook & Loop |
RPM [Max] | 10000 rpm |
Used With | Composites |
Backing Material | Film |
Color | Purple |
Weight | 0.013 LB |
EAN or UPC | 51135139370 |
