
- 6 in Diameter
- Aluminum Oxide Material
- P800 Grit
Grit | P800 |
Material | Aluminum Oxide |
Backing Wt. | 3 mil |
Used With | Composites |
Coat Type | Open Coat |
Backing Material | Film |
Color | Purple |
RPM [Max] | 10000 rpm |
Dia. | 6 in |
Method of Attachment | Hook & Loop |
Weight | 0.013 LB |
EAN or UPC | 51135139363 |
