- Round Ribbon Sealer
- 15 ft Length
- 0.313 in Width
- Tan Color
| Color | Tan |
| Length | 15 ft |
| Adhesive | Butyl Rubber |
| Dia. | 0.3125 in |
| Type | Round Ribbon Sealer |
| Material | Rubber |
| Weight | 0.891 LB |
| EAN or UPC | 51135086216 |
| Color | Tan |
| Length | 15 ft |
| Adhesive | Butyl Rubber |
| Dia. | 0.3125 in |
| Type | Round Ribbon Sealer |
| Material | Rubber |
| Weight | 0.891 LB |
| EAN or UPC | 51135086216 |