- Round Ribbon Sealer
- 15 ft Length
- 1/4 in Width
- Tan Color
| Type | Round Ribbon Sealer |
| Adhesive | Butyl Rubber |
| Dia. | 0.25 in |
| Color | Tan |
| Length | 15 ft |
| Material | Rubber |
| Weight | 0.725 LB |
| EAN or UPC | 51135086209 |
| Type | Round Ribbon Sealer |
| Adhesive | Butyl Rubber |
| Dia. | 0.25 in |
| Color | Tan |
| Length | 15 ft |
| Material | Rubber |
| Weight | 0.725 LB |
| EAN or UPC | 51135086209 |