
- Round Ribbon Sealer
- 15 ft Length
- 5/16 in Width
- Tan Color
Length | 15 ft |
Type | Round Ribbon Sealer |
Color | Tan |
Adhesive | Butyl Rubber |
Dia. | 0.3125 in |
Weight | 1.15 LB |
EAN or UPC | 51135086117 |

Length | 15 ft |
Type | Round Ribbon Sealer |
Color | Tan |
Adhesive | Butyl Rubber |
Dia. | 0.3125 in |
Weight | 1.15 LB |
EAN or UPC | 51135086117 |