- 12.8 oz Container Size
- Cartridge Container Type
- White Color
| Container Type | Cartridge |
| Adhesive | Synthetic Elastomer |
| Physical Form | Paste |
| Container Size | 12.8 oz |
| Color | White |
| Shelf Life | 36 Months |
| Dry Time | 60 min |
| Paint Time | 30 min |
| Weight | 0.0 LB |
| EAN or UPC | 51135085004 |

