- Seam Sealer Tape
- 30 ft Length
- 3/8 in Width
- Gray Color
| Thickness | 2 mil |
| Color | Gray |
| Length | 30 ft |
| Type | Seam Sealer Tape |
| Adhesive | Solid Tape |
| Shelf Life | 12 Months |
| Weight | 0.291 LB |
| EAN or UPC | 51135084755 |
| Thickness | 2 mil |
| Color | Gray |
| Length | 30 ft |
| Type | Seam Sealer Tape |
| Adhesive | Solid Tape |
| Shelf Life | 12 Months |
| Weight | 0.291 LB |
| EAN or UPC | 51135084755 |