- 10.4 oz Container Size
- Cartridge Container Type
- Gray Color
| Container Type | Cartridge |
| Color | Gray |
| Adhesive | Modified Silane Polymer |
| Container Size | 10.4 oz |
| Cure Speed Time | 24 h |
| Physical Form | Liquid |
| Shelf Life | 12 Months |
| Working Time [Min] | 5.000 min |
| Working Time [Max] | 10.000 min |
| Weight | 1.233 LB |
| EAN or UPC | 51135083741 |

