- 10.4 oz Container Size
- Flex-Pack Container Type
- Beige Color
| Shelf Life | 12 Months |
| Container Size | 10.4 oz |
| Adhesive | Urethane |
| Color | Beige |
| Physical Form | Paste |
| Cure Speed Time | 24 h |
| Paint Time | 30 min |
| Container Type | Flex-Pack |
| Weight | 0.0 LB |
| EAN or UPC | 51135083642 |

