- 5 oz Container Size
- Tube Container Type
- Clear Color
| Color | Clear |
| Adhesive | Synthetic Rubber |
| Working Time [Min] | 5.000 min |
| Physical Form | Paste |
| Container Type | Tube |
| Container Size | 5 oz |
| Working Time [Max] | 10.000 min |
| Shelf Life | 24 Months |
| Paint Time | 45 min |
| Weight | 0.375 LB |
| EAN or UPC | 51135083024 |
-
No Air Shipping


