- Press-In-Place Emblem Adhesive
- 12 in Length
- 2 in Width
- Clear Color
| Type | Press-In-Place Emblem Adhesive |
| Color | Clear |
| Adhesive | Acrylic |
| Length | 12 in |
| Thickness | 0.254 mm |
| Shelf Life | 24 Months |
| Weight | 0.125 LB |
| EAN or UPC | 51135080696 |
| Type | Press-In-Place Emblem Adhesive |
| Color | Clear |
| Adhesive | Acrylic |
| Length | 12 in |
| Thickness | 0.254 mm |
| Shelf Life | 24 Months |
| Weight | 0.125 LB |
| EAN or UPC | 51135080696 |