- 0.1 gal Container Size
- Cartridge Container Type
- White Color
| Container Size | 0.1 gal |
| Color | White |
| Container Type | Cartridge |
| Adhesive | Silicone |
| Physical Form | Medium Paste |
| Weight | 0.0 LB |
| EAN or UPC | 51135080276 |
| Container Size | 0.1 gal |
| Color | White |
| Container Type | Cartridge |
| Adhesive | Silicone |
| Physical Form | Medium Paste |
| Weight | 0.0 LB |
| EAN or UPC | 51135080276 |