- 3 oz Container Size
- Tube Container Type
- Clear Color
| Container Type | Tube |
| Adhesive | Silicone |
| Physical Form | Medium Paste |
| Container Size | 3 oz |
| Color | Clear |
| Weight | 0.0 LB |
| EAN or UPC | 51135080191 |
| Container Type | Tube |
| Adhesive | Silicone |
| Physical Form | Medium Paste |
| Container Size | 3 oz |
| Color | Clear |
| Weight | 0.0 LB |
| EAN or UPC | 51135080191 |