- 0.1 gal Container Size
- Cartridge Container Type
- White Color
| Hardness | 40 Shore A |
| Physical Form | Medium Paste |
| Container Size | 0.1 gal |
| Adhesive | Silane Modified Polymer |
| Container Type | Cartridge |
| Color | White |
| Weight | 12.85 LB |
| EAN or UPC | 51135065808 |
| Hardness | 40 Shore A |
| Physical Form | Medium Paste |
| Container Size | 0.1 gal |
| Adhesive | Silane Modified Polymer |
| Container Type | Cartridge |
| Color | White |
| Weight | 12.85 LB |
| EAN or UPC | 51135065808 |