- 295 ml Container Size
- Cartridge Container Type
- White Color
| Hardness | 40 Shore A |
| Adhesive | Polyurethane |
| Container Type | Cartridge |
| Container Size | 295 mL |
| Color | White |
| Weight | 0.954 LB |
| EAN or UPC | 51135065600 |
| Hardness | 40 Shore A |
| Adhesive | Polyurethane |
| Container Type | Cartridge |
| Container Size | 295 mL |
| Color | White |
| Weight | 0.954 LB |
| EAN or UPC | 51135065600 |