- 1 oz Container Size
- Tube Container Type
- White Color
| Color | White |
| Container Size | 1 oz |
| Hardness | 60 Shore A |
| Adhesive | Polyurethane |
| Container Type | Tube |
| Physical Form | Medium Paste |
| Weight | 0.0 LB |
| EAN or UPC | 51135065358 |
| Color | White |
| Container Size | 1 oz |
| Hardness | 60 Shore A |
| Adhesive | Polyurethane |
| Container Type | Tube |
| Physical Form | Medium Paste |
| Weight | 0.0 LB |
| EAN or UPC | 51135065358 |