- 0.1 gal Container Size
- Cartridge Container Type
- Black Color
| Adhesive | Polyurethane |
| Color | Black |
| Container Type | Cartridge |
| Physical Form | Medium Paste |
| Container Size | 0.1 gal |
| Cure Speed Time | 24 h |
| Hardness | 68 Shore A |
| Weight | 1.117 LB |
| EAN or UPC | 51135065044 |
| Adhesive | Polyurethane |
| Color | Black |
| Container Type | Cartridge |
| Physical Form | Medium Paste |
| Container Size | 0.1 gal |
| Cure Speed Time | 24 h |
| Hardness | 68 Shore A |
| Weight | 1.117 LB |
| EAN or UPC | 51135065044 |