- 0.1 gal Container Size
- Cartridge Container Type
- Tan Color
| Cure Speed Time | 24 h |
| Container Size | 0.1 gal |
| Hardness | 68 Shore A |
| Container Type | Cartridge |
| Adhesive | Polyurethane |
| Color | Tan |
| Physical Form | Medium Paste |
| Weight | 0.0 LB |
| EAN or UPC | 51135065013 |
| Cure Speed Time | 24 h |
| Container Size | 0.1 gal |
| Hardness | 68 Shore A |
| Container Type | Cartridge |
| Adhesive | Polyurethane |
| Color | Tan |
| Physical Form | Medium Paste |
| Weight | 0.0 LB |
| EAN or UPC | 51135065013 |