- 5 in Diameter
- P240 Grit
- Aluminum Oxide Material
| Backing Wt. | 3 mil |
| Grit | P240 |
| Method of Attachment | Pressure Sensitive Adhesive |
| Coat Type | Open Coat |
| Material | Aluminum Oxide |
| Backing Material | Film |
| Type of Abrasive | Coated |
| Used With | All Metals |
| Dia. | 5 in |
| Color | Purple |
| Weight | 0.975 LB |
| EAN or UPC | 51135062142 |

