- 310 ml Container Size
- Cartridge Container Type
- Black Color
| Hardness | 60 to 65 Shore A |
| Assembly Type | Panel to Frame/Stiffener to Panel |
| Container Size | 310 mL |
| Color | Black |
| Container Type | Cartridge |
| Adhesive | Polyurethane |
| Physical Form | Medium Paste |
| Weight | 0.0 LB |
| EAN or UPC | 51135055168 |

