- 600 ml Container Size
- Sausage Pack Container Type
- White Color
| Color | White |
| Hardness | 40 Shore A |
| Container Type | Sausage Pack |
| Adhesive | Silane Modified Polymer |
| Container Size | 600 mL |
| Physical Form | Medium Paste |
| Weight | 0.0 LB |
| EAN or UPC | 51135055083 |
| Color | White |
| Hardness | 40 Shore A |
| Container Type | Sausage Pack |
| Adhesive | Silane Modified Polymer |
| Container Size | 600 mL |
| Physical Form | Medium Paste |
| Weight | 0.0 LB |
| EAN or UPC | 51135055083 |