- 3 oz Container Size
- Tube Container Type
- White Color
| Color | White |
| Physical Form | Medium Paste |
| Hardness | 40 Shore A |
| Container Type | Tube |
| Adhesive | Silane Modified Polymer |
| Container Size | 3 oz |
| Weight | 0.0 LB |
| EAN or UPC | 51135052808 |
| Color | White |
| Physical Form | Medium Paste |
| Hardness | 40 Shore A |
| Container Type | Tube |
| Adhesive | Silane Modified Polymer |
| Container Size | 3 oz |
| Weight | 0.0 LB |
| EAN or UPC | 51135052808 |