- 3 oz Container Size
- Tube Container Type
- White Color
| Container Size | 3 oz |
| Color | White |
| Hardness | 68 Shore A |
| Container Type | Tube |
| Physical Form | Medium Paste |
| Adhesive | Polyurethane |
| Weight | 0.398 LB |
| EAN or UPC | 51135052037 |
| Container Size | 3 oz |
| Color | White |
| Hardness | 68 Shore A |
| Container Type | Tube |
| Physical Form | Medium Paste |
| Adhesive | Polyurethane |
| Weight | 0.398 LB |
| EAN or UPC | 51135052037 |