- Repair Tape
- 115 in Length
- 1 1/2 in Width
- Clear Color
| Width | 1 1/2 in |
| Thickness | 0.127 mm |
| Color | Clear |
| Type | Repair Tape |
| Length | 115 in |
| Adhesive | Acrylic |
| Weight | 2.62 LB |
| EAN or UPC | 51135034392 |
| Width | 1 1/2 in |
| Thickness | 0.127 mm |
| Color | Clear |
| Type | Repair Tape |
| Length | 115 in |
| Adhesive | Acrylic |
| Weight | 2.62 LB |
| EAN or UPC | 51135034392 |