- Double Sided Tape
- 1296 in Length
- 3/4 in Width
- Transparent Color
| Tape Color Appearance | Yellow |
| Core Size | 3 in |
| Adhesive | Permanent |
| Length | 1,296 in |
| Type | Double Sided Tape |
| Color | Transparent |
| Weight | 4.905 LB |
| EAN or UPC | 51131999114 |
| Tape Color Appearance | Yellow |
| Core Size | 3 in |
| Adhesive | Permanent |
| Length | 1,296 in |
| Type | Double Sided Tape |
| Color | Transparent |
| Weight | 4.905 LB |
| EAN or UPC | 51131999114 |