
- No Residue Duct Tape
- 20 yd Length
- 1.88 in Width
- Gray Color
Type | No Residue Duct Tape |
Length | 20 yd |
Color | Gray |
Weight | 12.87 LB |
EAN or UPC | 51131998377 |

Type | No Residue Duct Tape |
Length | 20 yd |
Color | Gray |
Weight | 12.87 LB |
EAN or UPC | 51131998377 |