- Duct Tape
- 60 yd Length
- 1.88 in Width
- Black Color
| Color | Black |
| Width | 1.880 in |
| Type | Duct Tape |
| Length | 60 yd |
| Weight | 8.64 LB |
| EAN or UPC | 51131982123 |
| Color | Black |
| Width | 1.880 in |
| Type | Duct Tape |
| Length | 60 yd |
| Weight | 8.64 LB |
| EAN or UPC | 51131982123 |