- Tough Duct Tape
- 25 yd Length
- 1.88 in Width
- Gray Color
| Core Size | 3 in |
| Type | No Residue Duct Tape, Tough Duct Tape |
| Length | 25 yd |
| Color | Gray |
| Weight | 43.23 LB |
| EAN or UPC | 51131981546 |
| Core Size | 3 in |
| Type | No Residue Duct Tape, Tough Duct Tape |
| Length | 25 yd |
| Color | Gray |
| Weight | 43.23 LB |
| EAN or UPC | 51131981546 |