- Invisible Tape
- 1000 in Length
- 3/4 in Width
- Transparent Color
| Type | Invisible Tape |
| Length | 1,000 in |
| Core Size | 1 in |
| Adhesive | Permanent |
| Color | Transparent |
| Tape Color Appearance | Matte White |
| Weight | 14.21 LB |
| EAN or UPC | 51131980488 |
| Type | Invisible Tape |
| Length | 1,000 in |
| Core Size | 1 in |
| Adhesive | Permanent |
| Color | Transparent |
| Tape Color Appearance | Matte White |
| Weight | 14.21 LB |
| EAN or UPC | 51131980488 |