- Duct Tape
- 30 yd Length
- 1.88 in Width
- Gray Color
| Color | Gray |
| Length | 30 yd |
| Type | Duct Tape, Pro Strength |
| Weight | 6.4 LB |
| EAN or UPC | 51131980105 |
| Color | Gray |
| Length | 30 yd |
| Type | Duct Tape, Pro Strength |
| Weight | 6.4 LB |
| EAN or UPC | 51131980105 |