- Duct Tape
- 20 yd Length
- 1.88 in Width
- Black Color
| Width | 1.880 in |
| Type | Duct Tape |
| Length | 20 yd |
| Color | Black |
| Weight | 4.95 LB |
| EAN or UPC | 51131980082 |
| Width | 1.880 in |
| Type | Duct Tape |
| Length | 20 yd |
| Color | Black |
| Weight | 4.95 LB |
| EAN or UPC | 51131980082 |