- Transparent Color
- 12 mm Width
- 33 m Length
| Length | 33 m |
| Color | Transparent |
| Width | 12 mm |
| Family Name | Adhesive |
| Weight | 13.22 LB |
| EAN or UPC | 51131973534 |
| Length | 33 m |
| Color | Transparent |
| Width | 12 mm |
| Family Name | Adhesive |
| Weight | 13.22 LB |
| EAN or UPC | 51131973534 |