- Mounting Squares Removable
- 1 in Length
- 1 in Width
- Transparent Color
| Weight Capacity | 0.33 lbs |
| Type | Mounting Squares Removable |
| Length | 1 in |
| Core Size | 1 in |
| Color | Transparent |
| Weight | 0.807 LB |
| EAN or UPC | 51131969414 |
| Weight Capacity | 0.33 lbs |
| Type | Mounting Squares Removable |
| Length | 1 in |
| Core Size | 1 in |
| Color | Transparent |
| Weight | 0.807 LB |
| EAN or UPC | 51131969414 |