- Foam Mounting Squares
- 1/2 in Length
- 1/2 in Width
- Black Color
| Adhesive | Permanent |
| Type | Foam Mounting Squares |
| Length | 1/2 in |
| Core Size | 1/2 in |
| Weight Capacity | 0.5 lbs |
| Color | Black |
| Weight | 0.81 LB |
| EAN or UPC | 51131969353 |
| Adhesive | Permanent |
| Type | Foam Mounting Squares |
| Length | 1/2 in |
| Core Size | 1/2 in |
| Weight Capacity | 0.5 lbs |
| Color | Black |
| Weight | 0.81 LB |
| EAN or UPC | 51131969353 |