- Mounting Squares
- 1/2 in Length
- 1/2 in Width
- White Color
| Type | Mounting Squares |
| Weight Capacity | 6 lbs |
| Color | White |
| Length | 1/2 in |
| Core Size | 1/2 in |
| Adhesive | Permanent |
| Weight | 0.95 LB |
| EAN or UPC | 51131969315 |
| Type | Mounting Squares |
| Weight Capacity | 6 lbs |
| Color | White |
| Length | 1/2 in |
| Core Size | 1/2 in |
| Adhesive | Permanent |
| Weight | 0.95 LB |
| EAN or UPC | 51131969315 |