- Office Tape
- 1296 in Length
- 3/4 in Width
- Transparent Color
| Color | Transparent |
| Length | 1,296 in |
| Adhesive | Permanent |
| Core Size | 1 in |
| Type | Office Tape |
| Weight | 13.848 LB |
| EAN or UPC | 51131967847 |
| Color | Transparent |
| Length | 1,296 in |
| Adhesive | Permanent |
| Core Size | 1 in |
| Type | Office Tape |
| Weight | 13.848 LB |
| EAN or UPC | 51131967847 |