- Mounting Tape
- 38 yd Length
- 3/4 in Width
- White Color
| Color | White |
| Length | 38 yd |
| Core Size | 3 in |
| Type | Mounting Tape |
| Weight Capacity | Use 6 in of product for each lb |
| Adhesive | Permanent |
| Weight | 5.69 LB |
| EAN or UPC | 51131947504 |
| Color | White |
| Length | 38 yd |
| Core Size | 3 in |
| Type | Mounting Tape |
| Weight Capacity | Use 6 in of product for each lb |
| Adhesive | Permanent |
| Weight | 5.69 LB |
| EAN or UPC | 51131947504 |