- Greener Masking Tape
- 60.1 yd Length
- 1.88 in Width
- Beige Color
| Type | Greener Masking Tape |
| Color | Beige |
| Length | 60.100 yd |
| Weight | 0.0 LB |
| EAN or UPC | 51131870192 |
| Type | Greener Masking Tape |
| Color | Beige |
| Length | 60.100 yd |
| Weight | 0.0 LB |
| EAN or UPC | 51131870192 |