
- Greener Masking Tape
- 60 yd Length
- 1.41 in Width
- Beige Color
Length | 60 yd |
Type | Greener Masking Tape |
Color | Beige |
Weight | 0.0 LB |
EAN or UPC | 51131870185 |

Length | 60 yd |
Type | Greener Masking Tape |
Color | Beige |
Weight | 0.0 LB |
EAN or UPC | 51131870185 |