
- Greener Masking Tape
- 60.1 yd Length
- 0.94 in Width
- Beige Color
Color | Beige |
Type | Greener Masking Tape |
Length | 60.100 yd |
Weight | 0.0 LB |
EAN or UPC | 51131870178 |

Color | Beige |
Type | Greener Masking Tape |
Length | 60.100 yd |
Weight | 0.0 LB |
EAN or UPC | 51131870178 |