- Foil Tape
- 10 yd Length
- 2 in Width
- Silver Color
| Backing Material | Aluminum Foil |
| Color | Silver |
| Temperature Range [Max] | 180 °F |
| Shelf Life | 12 Months |
| Adhesive | Rubber |
| Backing Thickness | 0.05 mm |
| Type | Foil Tape |
| Temperature Range [Min] | -10 °F |
| Primary Liner | Paper |
| Thickness | 3.6 mil |
| Length | 10 yd |
| Weight | 1.264 LB |
| EAN or UPC | 51131854925 |

