Skip to content Skip to navigation menu
Sanding Sponge

00051131850972

Sanding Sponge
Item #103065789
  • 3 3/4 in Length
  • 2 5/8 in Width
Sanding Sponge
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 3/4 in Length
  • 2 5/8 in Width
Height 1 in
Length 3 3/4 in
Weight 9.462 LB
EAN or UPC 51131850972
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison