- Painter's Tape
- 45 yd Length
- 0.94 in Width
- Blue Color
| Type | Painter's Tape |
| Color | Blue |
| Core Size | 3 in |
| Length | 45 yd |
| Weight | 7.478 LB |
| EAN or UPC | 51131849525 |
| Type | Painter's Tape |
| Color | Blue |
| Core Size | 3 in |
| Length | 45 yd |
| Weight | 7.478 LB |
| EAN or UPC | 51131849525 |