- Packaging Tape
- 54.6 yd Length
- 1.88 in Width
- Clear Color
| Dispenser | Yes |
| Color | Clear |
| Type | Packaging Tape |
| Length | 54.600 yd |
| Thickness | 3.1 mil |
| Material | Polypropylene |
| Core Size | 3 in |
| Adhesive | Hot Melt |
| Weight | 16.77 LB |
| EAN or UPC | 51131846784 |
| Dispenser | Yes |
| Color | Clear |
| Type | Packaging Tape |
| Length | 54.600 yd |
| Thickness | 3.1 mil |
| Material | Polypropylene |
| Core Size | 3 in |
| Adhesive | Hot Melt |
| Weight | 16.77 LB |
| EAN or UPC | 51131846784 |